Beli noga ng1000 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NOGA External Roto Drive (Alat Deburring)
    54%
    Mulai

    Rp299.900

    NOGA External Roto Drive (Alat Deburring)
    atribut:
    • Accessories: Blade Ex2001 (4 to 18mm for)
    • Weight (g): 55
    • Handle: NG1000
  2. NOGA NG-1 Handle Grip 1
    Mulai

    Rp279.900

    NOGA NG-1 Handle Grip 1
    atribut:
    • Weight (g): 44
  3. NOGA Chamfering & Deburring Set
    Rating:
    100% of 100
    (2)
    Mulai

    Rp399.900

  4. NOGA Chamfering and Deburring Tool (Pisau Deburring)
    36%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp119.900

  5. NOGA Rotating Blade (Pisau Deburring)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp819.900

  6. NOGA NG-3 Handle
    Mulai

    Rp209.900

    NOGA NG-3 Handle
    atribut:
    • Weight (g): 47
  7. NOGA Universal Deburr (Pisau Deburring)
    Mulai

    Rp219.900

    NOGA Universal Deburr (Pisau Deburring)
    atribut:
    • Blades: 2 Blades (N1, N2)
    • Article No.: 839120
  8. NOGA Mini Cool
    Mulai

    Rp5.099.900

    NOGA Mini Cool
    Deskripsi:
    -It is a cooling device that sucks up cutting fluid with the force of air and blows it as mist. The amount of blowing air can be adjusted with the control valve, the amount of liquid coolant with the nozzle. Excellent cooling effect can be obtained while blowing off the machining dust with air.-For oil supply of drilling machines, tapping machines, general purpose milling machines, lathes, dedicated machines, grinding machines, and processing such as punching and bending.
    atribut:
    • Hole Diameter: 2phi mm
    • Air inlet: W1/4
    • Valve: Yes
    • Adaptive Fluid: Water-Soluble Cutting Fluid, Oil Cutting Fluid, Air
    • Maximum Working Fluid Pressure: 3.46kg/cm²
    • Purpose of Use: For oil supply of drilling machines, tapping machines, general purpose milling machines, lathes, dedicated machines, grinding machines, and processing such as punching and bending.
  9. NOGA Champering&Deburring Set
    Mulai

    Rp1.199.900

  10. NOGA Articulated Holder with Fine Adjustment at Base
    Mulai

    Rp4.999.900

    NOGA Articulated Holder with Fine Adjustment at Base
    Deskripsi:
    -By tightening the knob in the center part with the arm joint type holder, the 3-point joint can be firmly locked.-As the single-operation fine adjustment mechanism is located right above the magnet, zero point alignment of the gauge can be made instantan
    atribut:
    • Adhesion Strength: 320N
    • Magnet Dimensions: 30x40x35mm
  11. NOGA Internal Scraper (Pisau Deburring)
    Mulai

    Rp779.900

    NOGA Internal Scraper (Pisau Deburring)
    atribut:
    • Set Contents: (BD6610) 1 piece (NG-3), D Holder (DH1000), one each scraper blade D66 Nogagurippu 3 handle
    • Weight (g): 84
  12. NOGA Scraper Blade (Pisau Deburring)
    41%
    Mulai

    Rp209.900

    NOGA Scraper Blade (Pisau Deburring)
    atribut:
    • Overall Length (mm): 80
    • Weight (g): 11
    • Hardness: HRC58 to 60
    • Blade Width (mm): 4
    • Blade: T80
    • Blade Angle (degree): 60
    • Cutting Edge Angle (degrees): 60
  13. NOGA Ceramic Cut Set (Pisau Deburring)
    Mulai

    Rp5.599.900

    NOGA Ceramic Cut Set (Pisau Deburring)
    Deskripsi:
    Set Contents: - Nogacut handle (NC5000) x 1 - Ceramic soft cut blade 65 degrees (CR6000) 5 pieces - Ceramic soft cut blade 75 degrees (CR6100) 5 pieces
  14. Pertamina Natural Gas Engine Oils Ng-Lube
    Mulai

    Rp8.599.900

    Pertamina Natural Gas Engine Oils Ng-Lube
    Deskripsi:
    NG LUBE is an high quality gas engine oil, which is suitable for engines of compression ignition and spark ignitied type using natural gas fuel.NG LUBE is high quality Iubricant for good engine gas either for four stroke or two stroke type. This Iubricant is very suitable for newest engine gas as well as can be used for the Iubrication of compressor gas. NG LUBE is formulated from very high viscosity indexbase oil with low ash additive package to give maximum protection on engine gas and compressor gas component, because it has very high resistance agains nitration and oxidation so it can used for longer drain interval application.NG LUBE is also designed to have capabity to prevent wearing out in valve train, piston scuffing, scoring, cylinder and liner and prevents deposit formation.Low TBN degradation during usage will guarantee performance of engines operate using corrosive gas fuel.Anti corrosion prevent corrosion on machine component that contact with cylinder, valve and bearing combustion.
    atribut:
    • Volume (L): 200
  15. NOGA Mini Chamfer
    Mulai

    Rp1.599.900

    NOGA Mini Chamfer
    atribut:
    • Finishing Material: Micro Grain Carbide
    • Surface Treatment: Titanium Aluminium Nitride (TIAIN) Coating (MT8)
  16. NOGA Chamfering and Deburring Set
    Mulai

    Rp3.799.900

    NOGA Chamfering and Deburring Set
    atribut:
    • Set Contents: Noga Grip NG3000/S Holder/Plastic Edge Off Handle/RC2000/BC3201/BC1041/BC1651/EX2001/BS1010/BS2010/BS3010 Blade
Daftar Harga noga ng1000 Terbaru November 2026
NOGA External Roto Drive (Alat Deburring)Rp299.900
NOGA NG-1 Handle Grip 1Rp279.900
NOGA Chamfering & Deburring SetRp399.900
NOGA Chamfering and Deburring Tool (Pisau Deburring)Rp519.900
NOGA Blade for Chamfering & Deburring (Pisau Deburring)Rp77.900
NOGA Chamfering and Deburring Tool (Pisau Deburring)Rp119.900
NOGA Rotating Blade (Pisau Deburring)Rp819.900
NOGA NG-3 HandleRp209.900
NOGA Universal Deburr (Pisau Deburring)Rp219.900
NOGA Mini CoolRp5.099.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)